Beli compressor air hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Air Hose (Selang Udara)Deskripsi:Super soft type and excellent in workability.atribut:
- Color: Orange
- Operating Temperature Range (°C): -10 to 60
- Working Pressure (MPa): 1.5
- INGCO Spiral Air HoseDeskripsi:INGCO Spiral Air Hose (15 M) // Selang Angin Kompresor Recoilatribut:
- Material: PU
- Length (m): 15
- Diameter (mm): 5/8
- monotaro Polyurethane Hose For AirDeskripsi:Light weight, pressure resistant air hose. made in Japan. By using polyurethane hose material excellent in cold resistance, it is superior in flexibility even in winter.. Construction painting, automobile maintenance, hose for air toolsDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: orange
- Material: Polyurethane
- Feature: Cold resistance / pressure resistance / flexibility
- Suitable fluid: Air
- Maximum Operating Pressure (MPa): 1.5
- Operating Temperature Range (°C): -20~60
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Selang Kompresor Spiral AT SeriesDeskripsi:Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
- Figo Air Pressure Hose (With A Pair Of Nepple) / Selang Tekanan Udaraatribut:
- Size (inch): 3/8
- Working Pressure (Bar): 50
- monotaro Air Coil HoseDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Air Outlet: Two-Touch Coupler
- Color: Yellow
- Coupler Type: Small: 20PPA, Large: 20SP
- Dimensions b (mm): 150
- Dimensions c (mm): 58phi +/- 5
- Fluid: Air
- Inner Diameter (phi mm): 5
- Inner Diameter x Outside Diameter (phi mm): 5x8
- Material: Hose/polyurethane, coupler/steel (chrome plating)
- Maximum Working Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5 - 60
- Outer Diameter d (mm): 8
- TRUSCO Selang Kompresor SpiralDeskripsi:Usage:Elastics part of air pipingatribut:
- Color: Yellow
- Length (mm): (Coil portion) 630
- Overall Length (mm): 1230
- Weight (g): 432
- Working Pressure (MPa): 0.8
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 5x8
- Fluid: Air
- Hose Coupling: 1/4cupring
- Fluid Temperature (°C): (Nofreezing)-5to60
- INGCO Vacuum Cleaneratribut:
- Tank Material: Stainless Steel
- INGCO Air Blow GunDeskripsi:INGCO Air Blow Gun // Semprotan Duster Tiup Peniup Angin
- TEKIRO Selang Kompresor Spiral AT SeriesDeskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- TRUSCO Spiral Air Hose with Coupling (Selang Spiral)atribut:
- Coil Diameter (mm): 42
- Color: Yellow
- Connecting Joint: 1/4 Coupling
- Finishing Material: Main Body: Polyurethane
- Fluid Temperature (°C): -5 to 60 (to be freeze free)
- Hose Inner Diameter x Outer Diameter (mm): 5x8
- Working Pressure (MPa): 0.8
- TRUSCO Air Hose Reelatribut:
- Material: Hose:Polyurethane (Braided)
- Total Hose Length (m): 10
- Width (mm): 300
- Depth (mm): 111
- Height (mm): 330
- Usage Pressure: 1.4MPa (14kgf/cm2)
- Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
- Accessories: Mounting Bracket Set, Primary-side Hose 1
- Kennedy Stud Puller SetDeskripsi:Chrome vanadium clamping rollers grip worn or rounded fixings by compressing onto the fixing as the socket is turned, applying pressure to grip, turn and remove. Unscrews left and right hand threads. Set Contents: 6mm, 8mm, 10mm, 12mm.atribut:
- Product Type: Stud Extractor Set
- Product Range: 6 - 12mm
- Number of Pieces: 4
- TEKIRO Selang Bertekanan TinggiDeskripsi:Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
- AEROQUIP Air-Compressor Discharge HoseDeskripsi:These vehicle air-compressor discharge hoses have a PTFE (polytetrafluoroethylene) inner tube that reduces carbon buildup, and they can withstand high temperatures. These hose assemblies come with fittings on both ends for connecting to compatible equipment.atribut:
- UNSPSC: 40142002
- Bend Radius (in): 5
- Burst Pressure (psi): 8000
- Hose Color: Silver
- Hose Cover Material: 304 Stainless Steel
- Hose Inside Dia.: 3/8
- Hose Length (ft): 50
- Hose Outside Dia.: 1/2
- Hose Reinforcement Material: Stainless Steel
- Hose Tube Material: PTFE
- Safety Factor: 4:1
- Standards: SAE 100R14A
- Temperature Range (°F): -65 to 450
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- TRUSCO Braid Hose Roll length 10m (Selang Braid)Deskripsi:Factory air and water pipe in machine tool, molding machine, factory equipment.atribut:
- Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
- Working Pressure (MPa): 1
- TRUSCO Urethane Braid Hoseatribut:
- Fluid Temperature (°C): (No Freezing) -5 to 60
- TEKIRO Alat Ukur Tekanan Angin KompresorDeskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
Daftar Harga compressor air hose Terbaru April 2026
| TRUSCO Air Hose (Selang Udara) | Rp809.900 |
| INGCO Spiral Air Hose | Rp159.900 |
| monotaro Polyurethane Hose For Air | Rp1.399.900 |
| TEKIRO Selang Kompresor Spiral AT Series | Rp109.900 |
| Figo Air Pressure Hose (With A Pair Of Nepple) / Selang Tekanan Udara | Rp80.900 |
| monotaro Air Coil Hose | Rp239.900 |
| TRUSCO Selang Kompresor Spiral | Rp859.900 |
| INGCO Vacuum Cleaner | Rp1.099.900 |
| Deluxe Braided Reinforced Hose/Selang | Rp329.900 |
| INGCO Air Blow Gun | Rp51.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/otP101000893-2.jpg)



%20%2F%20Selang%20Tekanan%20Udara/46P105219150-1.jpg)





/jxP105423717-1.jpg)




/P102850868-1.jpg)
/P101001949-1.jpg)